DESCRIPTION

Matco-Norca 2 in. Galvanized Threaded x Grooved Dielectric Nipple

MDNTG084

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-53
End Connection 1
Threaded
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Length
4 in
Material
Galvanized

Starting at
Call for Pricing
  • QUANTITY