2 in. Meter Connection Set Bronze Flange

You last purchased this on
 
Matco-Norca

2 in. Meter Connection Set Bronze Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

2 in. Meter Connection Set Bronze Flange

  • Fast #
  • Part #M431T08PLF
  • Item #4434990
  • Manufacturer Part #431T08PLF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meter flange kits include: (2) lead free bronze fittings, (4) nuts, (4) bolts and (2) gaskets
  • Lead free bronze
  • Convert from 2-bolt oval flange to FNPT
  • IPS - sizes 1-1/2" - 6"
  • Class 125
  • NBR rubber gaskets
  • AB 1953 & NSF 61- annex G certified
  • Threaded & sweat
  • SWT - sizes 1-1/2" and 2
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Product Type:
Meter Connector Set
Weight:
5.6 lb