DESCRIPTION

Matco-Norca 200 psi Cast Brass Threaded Non-Rising Stem Gate Valve

M514T

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B2.1
ASTM Specifications
ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Length
2-7/10 in
MSS Specifications
MSS SP-82
Material
Brass
Maximum Pressure
125 SWP, 200 WOG
NSF Certified
Yes
NSF Specifications
NSF 61
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
3-53/100 in

Starting at
Call for Pricing
  • QUANTITY