1/2 in. Brass Threaded Rising Valve Stem Globe Valve
200LF 1/2 in. Brass Threaded Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 125 SWP 200 WOG
- Threaded ends
- Lead free brass
- Max Temp 180°F
- Integral hard seat and swivel disc
- 125 psi steam @ 230°F Max
- Screwed bonnet
- Rising stem
- Sizes 3/8" - 2"
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Steam Working Pressure
- Collection:
- 200LF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Length (in):
- 2-13/100 in
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-89/100 in
- Material:
- Brass
- Material Type:
- C89550
- Maximum Temperature:
- 180
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve