8 in. Mechanical Joint Cast Iron-Stainless Steel NRS Resilient Wedge Gate Valve (Less Accessories)

You last purchased this on
 
Matco-Norca

200MW Series 8 in. Mechanical Joint Cast Iron-Stainless Steel NRS Resilient Wedge Gate Valve (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

200MW Series 8 in. Mechanical Joint Cast Iron-Stainless Steel NRS Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #M200M14W
  • Item #4471021
  • Manufacturer Part #200M14W
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All Cast Iron Construction
  • Valves have fusion bonded epoxy coated housings
  • Non-Rising Stem
  • Buna-N encapsulated Resilient wedge
  • Stainless Steel Stem, Bonnet and bolts
  • Requires Certification

Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-509
Application:
Hot and Cold Water Distribution, Irrigation, Potable Water, Sewage
Coating:
Epoxy
Collection:
200MW Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Length:
11-25/50 in
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
230
NSF Certified:
No
Pressure - High:
250
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
2 in operating nut
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer