1/2 in. Bronze Threaded Rising Valve Stem Globe Valve
200T 1/2 in. Bronze Threaded Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron handwheel
- All brass construction
- Rising stem
- Threaded ends
- Not for potable water
- 200 WOG
- Full port
- Graphite Packing
- Integral hard seat & swivel disc
- Screwed bonnet
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 200T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Length (in):
- 2-3/25 in
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-89/100 in
- Material:
- Bronze, Brass
- Material Type:
- C36000, C84400
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve