1/2 in. Brass Sweat Globe Valve

You last purchased this on
 
Matco-Norca

201A 1/2 in. Brass Sweat Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

201A 1/2 in. Brass Sweat Globe Valve

  • Fast #
  • Part #M201AC3LF
  • Item #4784715
  • Manufacturer Part #201AC3LF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 125 WOG
  • Angle stop style - globe style
  • Lead free brass
  • Size 1/2" threaded or solder ends
  • Soft seat
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
201A
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Handle Length (in):
2-11/100 in
Handle Material:
Carbon Steel
Height:
3-9/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-73/100 in
Material:
Brass, Carbon Steel, Rubber
Material Type:
Buna-N, C46400
Origin:
Global
Pressure - High:
125
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Water
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Brass
Valve Operator:
Hand Wheel
Valve Size:
1/2 in
Valve Stem:
Rising
Valve Type:
Globe Valve