1/2 in. Brass Sweat and Threaded Stop & Waste Valve
202LF 1/2 in. Brass Sweat and Threaded Stop & Waste Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 202LF
- End Connection 1:
- Sweat, Threaded
- End Connection 2:
- Sweat, Threaded
- End Connections:
- Sweat;Threaded
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/100 in
- Material:
- Brass
- Pressure - High:
- 125
- Valve Operator:
- Handwheel
- Valve Size:
- 1/2 in
- Valve Type:
- Stop & Waste Valve