3/4 in. Brass Male No Kink Hose Bibb

You last purchased this on
 
Matco-Norca

207LF 3/4 in. Brass Male No Kink Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

207LF 3/4 in. Brass Male No Kink Hose Bibb

  • Fast #
  • Part #M207TM4LF
  • Item #4345213
  • Manufacturer Part #207TM4LF
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ISO 9002
  • 125 WOG
  • Lead-free brass
  • Hose x MIP or FIP 1/2 in and 3/4 in
  • Sweat: 3/4 in SWT
  • NSF approved
  • Hose bibb-no kink
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
207LF
End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
Handle Length (in):
2-19/100 in
Handle Material:
Zinc
Handle Type:
Tee
Height:
2-43/50 in
IAPMO Listed -:
No
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-21/50 in
Material:
Brass
Material Type:
C89550
NSF Certified:
Yes
No Kink:
Yes
Number of Handles:
Single Handle
Origin:
Global
Pressure - High:
125
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Tee Handle
Valve Seat Material:
Brass
Valve Size:
3/4 in
Valve Type:
Hose Bibb
cUPC Certified:
Yes