Matco-Norca 250 psi Female Brass Gas Ball Valve M58LGA3N

DESCRIPTION

  • ANSI B2.1
  • CSA approved/rated

Matco-Norca 250 psi Female Brass Gas Ball Valve

M58LGA3N

Valve Size:

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
Material
Brass
Maximum Pressure
250 psi
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY