3 in. FIP x Sweat Dielectric Brass Union
3 in. FIP x Sweat Dielectric Brass Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-492-95
- Clean Bagged:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- Sweat
- End Connections:
- FIPS x Sweat
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Steel, Rubber, Plastic
- Material Type:
- EPDM, Nylon
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 250 psi