3 in. IPS Cast Iron P-Trap

You last purchased this on
 
Matco-Norca

3 in. IPS Cast Iron P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

3 in. IPS Cast Iron P-Trap

  • Fast #
  • Part #MTRAP120
  • Item #4488440
  • Manufacturer Part #TRAP-120
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Epoxy
End Connection 1:
FIPT
End Connections:
FIPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, P-Trap
Height:
15-1/8 in
Material:
Cast Iron