DESCRIPTION

  • All fittings are 100% pressure tested

Matco-Norca Threaded 300# Black Malleable Iron 90 Degree Elbow

MMBXL900

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.39
ASTM Specifications
ASTM A-197
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Malleable Iron
Pressure Class
300#
Size
1 in
Type
Straight