DESCRIPTION

  • All fittings are 100% pressure tested

Matco-Norca 300# Black Malleable Iron Coupling

MMBXCP08

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.39
ASTM Specifications
ASTM A-197
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Malleable Iron
Pressure Class
300#
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday