Matco-Norca
3/4 in. Threaded 300# Black Malleable Iron Cap
Part #MMBXCA04 | Item #3786650 | Manufacturer Part #MBXCA04
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
- All fittings are 100% pressure tested
Documents
Specifications
ASME Specifications: ASME B16.39
ASTM Specifications: ASTM A-197
Coating: Black
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Cap
Material: Malleable Iron
Pressure Class: 300#