3/4 in. Threaded x Female Brass Malleable Adapters

Part #MBX04  |  Item #4488621  |  Manufacturer Part #B-X04

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MBX03 | Item #4488620 | Mfr. Part #B-X03

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #MBX04 | Item #4488621 | Mfr. Part #B-X04

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: Threaded

End Connection 2: Female

End Connections: Threaded x Female

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass