Matco-Norca
3/4 x 3/4 x 1 in. IPS x CTS Compression Bronze Reducing Tee
Part #M45012LF | Item #4784698 | Manufacturer Part #45012LF
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Lead Law Compliant
Specifications
End Connection 1: IPS
End Connection 2: IPS
End Connection 3: CTS Compression
End Connections: IPS x CTS Compression
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Size 3: 1 in
Fitting Sizes: 3/4 in x 3/4 in x 1 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Bronze