This product requires certification to purchase.

5 in. NPT Cast Iron Square Plug

Matco-Norca

5 in. NPT Cast Iron Square Plug

  • Fast #
  • Part #MLFP500
  • Item #4488385
  • Manufacturer Part #MN-LFP500
4.7 out of 5 Customer Rating
Brand image
Matco-Norca

5 in. NPT Cast Iron Square Plug

  • Fast #
  • Part #MLFP500
  • Item #4488385
  • Manufacturer Part #MN-LFP500
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lead “fit all” plug
  • Cast iron body
  • Square head for wrench
  • Sizes 2 in. - 6 in.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
5 in
Fitting Sizes
5 in
Characteristics & Features
Fitting Type
Plug
Head Style
Square
Material
Cast Iron
Warranty & Product Information
Origin
Domestic
UPC
082647087385