• Cart

DESCRIPTION

Matco-Norca 501T Bronze NPT Gate Valve

M501T

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Collection
501T
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
Length
2-18/25 in
Material
Bronze
NSF Certified
No
Pressure Class
175#
UL Listed
Yes
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Size
1 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
3-3/20 in

Starting at
Call for Pricing
  • QUANTITY