2 in. Bronze Full Port Threaded Gate Valve
503LF 2 in. Bronze Full Port Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 300 WOG - 150 SWP
- Full Port
- Lead Free Bronze
- Valves Comply with MSS SP-61 and MSS SP-80
- NSF 61 and 372 Certified
- Threaded Ends Comply with ASME B1201
- Threaded Bonnet
- Non-rising Stem
- Sizes 1/2" - 2"
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B2.1
- Collection:
- 503LF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-7/10 in
- MSS:
- MSS SP-61, MSS SP-80
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Width:
- 3-53/100 in