• Cart

DESCRIPTION

Matco-Norca 503LF Bronze Full Port Threaded Gate Valve

M503TLF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
Collection
503LF
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
2-13/100 in
MSS Specifications
MSS SP-82
Material
Bronze
Maximum Pressure
300 WOG
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
2-12/25 in

Starting at
Call for Pricing
  • QUANTITY