Matco-Norca

514LF 1-1/2 in. Brass Full Port Threaded x Sweat Gate Valve

Part #M514C07LF  |  Manufacturer Part #514C07LF

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-Rising Stem
  • Cast iron Handwheel
  • Lead Free Brass Construction
  • Graphite Packing
  • Full Port

Lead Law Compliant

Specifications

ANSI Specifications: ANSI B16.18

ASTM Specifications: ASTM B-584

Collection: 514LF

End Connection 1: Threaded

End Connection 2: Sweat

End Connections: Threaded x Sweat

FM Approved: No

Lead Law Compliant: Yes

Length: 3-7/25 in

MSS Specifications: MSS SP-82

Material: Brass

Maximum Pressure: [200 psi WOG, 125 psi SWP]

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: [Gas, Oil, Steam, Water]

UL Listed: No

Valve Bonnet Type: Threaded

Valve Disc Material: Brass

Valve Operator: Hand Wheel

Valve Port Opening: Full Port

Valve Size: 1-1/2 in

Valve Stem: Non-rising

Valve Type: Gate Valve

Width: 3-3/20 in