2 in. Brass Full Port Threaded Gate Valve

You last purchased this on
 
Matco-Norca

514TLF 2 in. Brass Full Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

514TLF 2 in. Brass Full Port Threaded Gate Valve

  • Fast #
  • Part #M514T08LF
  • Item #4335675
  • Manufacturer Part #514T08LF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lead-Free
  • Saturated steam 125 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B16.18, ANSI B2.1
ASTM:
ASTM B-16 C36000, ASTM B-584 C85710
Collection:
514TLF
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Length (in):
3-53/100 in
Handle Material:
Cast Iron
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/10 in
MSS:
MSS SP-82
Material:
Brass
Material Type:
B584
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125, 200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Bonnet Type:
Threaded
Valve Disc Material:
Brass
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve