1-1/4 in. Brass Threaded Swing Check Valve
521LF 1-1/4 in. Brass Threaded Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integral seat
- Saturated steam 125 psi
- Lead-Free
- Solder Ends Comply with ANSI B16.18 1/2" - 4"
- 180°F Working Temperature
- Threaded Ends Comply with ANSI B2.1 3/8" - 4"
- Swing Type
- 200 WOG
- Valves are Tested in Accordance with MSS-SP-80 & MSS-SP-82
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B2.1
- Application:
- Steam Working Pressure
- Collection:
- 521LF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-7/100 in
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-19/100 in
- MSS:
- MSS SP-80, MSS SP-82
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - High:
- 200, 125
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve