1 in. Brass Threaded Check Valve
521LF 1 in. Brass Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Class 125 threaded end connections
- FNPT thread
- Bronze swing check
- Regrindable seat
- Y-pattern
- 200 psi/13.8 bar non-shock cold working pressure
- Renewable bronze disc
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- Conforms to MSS SP-80
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.1
- Application:
- Steam Working Pressure
- Collection:
- 521LF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/50 in
- MSS:
- MSS SP-80
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve