Matco-Norca
521N 2 in. Brass Threaded Check Valve
Part #M521N08 | Item #2136941
Valve Size:
Product Details
- Non-shock
- High quality, all brass check valves you can depend on for commercial and light industrial applications for water, oil, gas and steam
- For horizontal mounting only
- 200 psi WOG
Not Approved for Potable Water Applications
Specifications
ANSI Specifications: ANSI B2.1
Collection: 521N
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
IAPMO Listed: No
Installation Type: Horizontal Mount
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 4-11/50 in
MSS Specifications: MSS SP-82
Material: Brass
Maximum Pressure: 125 psi SWP
NSF Certified: No
Pressure Class: 200#
Recommended Valve Application: [Water, Oil, Gas, Steam]
UL Listed: No
Valve Body Style: Swing
Valve Disc Material: Brass
Valve Seat Material: Buna-N
Valve Size: 2 in
Valve Type: Check Valve