• Cart

DESCRIPTION

Matco-Norca 525T Bronze Threaded Check Valve

M525T

Valve Size:

SPECIFICATIONS

Collection
525T
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Material
Bronze
Pressure Class
200#
Valve Body Style
Inline
Valve Seat Material
Buna-N
Valve Size
1 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY