DESCRIPTION

Matco-Norca 600# Brass IPS x Threaded Full Port Ball Valve

M759TLF

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
Threaded
Lead Law Compliant
Yes
Material
Brass
Pressure Class
600#
Valve Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY