Matco-Norca

757TLF 1/4 in. Forged Brass Full Port Threaded 600# Ball Valve

Part #M757T0LF  |  Manufacturer Part #757T01LF

Starting at
Call for Pricing

Valve Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B2.1

CSA Certified: Yes

Collection: 757TLF

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: Yes

IAPMO Listed: Yes

ISO Specifications: ISO 9002

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Forged Brass

Maximum Pressure: [600 WOG, 150 SWP]

NSF Certified: Yes

Pressure Class: 600#

UL Listed: Yes

Valve Body Style: 2 piece

Valve Disc Material: Brass

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve