Matco-Norca

757TLF 2-1/2 in. Forged Brass Full Port Threaded 600# Ball Valve

Part #M757TLF  |  Manufacturer Part #757T09LF

Starting at
Call for Pricing

Valve Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead Free Brass Ball Valve
  • 400 WOG
  • PTFE seal and seat

Lead Law Compliant

Specifications

CSA Certified: Yes

Clean Bagged: No

Collection: 757TLF

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Type: Straight

Handle Material: Vinyl

IAPMO Listed: No

ISO Specifications: ISO 9002

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Forged Brass

Maximum Pressure: 400 WOG

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 600#

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve