1-1/4 in. Forged Brass Full Port Sweat 600# Ball Valve

You last purchased this on
 
Matco-Norca

759 1-1/4 in. Forged Brass Full Port Sweat 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

759 1-1/4 in. Forged Brass Full Port Sweat 600# Ball Valve

  • Fast #
  • Part #M759C06
  • Item #4488328
  • Manufacturer Part #759C06
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Forged brass
  • Two piece body
  • Full port
  • 600 WOG - 150 SWP 1/4 in. - 2 in.
  • Thread ends comply per ANSI B1.20.1
  • Conforms to MSS-SP-110
  • Chrome plated solid brass ball
  • Blow out proof stem
  • CSA gas approved to 2 in. (IPS Only)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
BAA Compliant:
No
Clean Bagged:
No
Collection:
759
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed -:
No
ISO:
ISO 9002
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-31/50 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Forged Brass
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Air, Commercial, Gas, Oil, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No