• Cart

DESCRIPTION

  • Constructed of aramid and other synthetic fibers and bonded with nitrile rubber (NBR)
  • Suitable for steam depending on operating conditions
  • Suitable for water, air, and a variety of industrial gases and fluids

Matco-Norca Bolt Pack Valve Repair Part

MGSNAFFG

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-152
Maximum Pressure
1595 psi
Maximum Temperature
750
Product Type
Bolt Pack
Valve Size
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS