DESCRIPTION

Matco-Norca Brass In-Line Spring Check Valve

M525T0LF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18, ANSI B2.1
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Material
Brass
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Body Style
Inline
Valve Seat Material
Buna-N
Valve Size
1 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY