DESCRIPTION

Matco-Norca Brass Malleable Adapters

MBX

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Female
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Size
1/2 in x 1/2 in