DESCRIPTION

Matco-Norca Bronze Oval Meter Flange

M431T0LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flange Type
Field
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
Yes