Cast Brass Duo Strainer in Polished Chrome
Cast Brass Duo Strainer in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Brass
- Strainer Size:
- 4-49/100 in