DESCRIPTION

Matco-Norca Copper Brass Coupling

MCCP

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Brass
Size
1/2 in x 1/2 in