• Cart

DESCRIPTION

Matco-Norca 300LCBVLF Brass Full Port Solder 600# Ball Valve

M300LCBVLF

Valve Size:

SPECIFICATIONS

Collection
300LCBVLF
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
Yes
Pressure Class
600#
UL Listed
No
Valve Body Style
Ball
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY