DESCRIPTION

  • Ductile iron gate valves feature higher operating pressures and are lighter weight
  • Resilient wedge and NRS

Matco-Norca Ductile Iron Non-Rising Stem Gate Valve with Hand Wheel

M200WD1

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-536 65-45-12, ASTM B-584
AWWA Specifications
AWWA C-509, AWWA C-515
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
8 in
Material
Ductile Iron
Material Type
Buna-N
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Flanged
Valve Disc Material
Ductile Iron, Rubber Encapsulated
Valve Operator
Wheel Handle
Valve Seat Material
Resilient Wedge
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

Starting at
Call for Pricing
  • QUANTITY