DESCRIPTION

Matco-Norca FIP x Sweat Carbon Steel Union

MDUN9LF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Sweat
End Connections
FIP x Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Carbon Steel
Size
1 in
Type
Straight