DESCRIPTION

Matco-Norca FIP x Sweat Dielectric Union

MDUN2009LF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Size
2 in x 2 in