DESCRIPTION

Matco-Norca FIP x Sweat Flange Dielectric Union

MDUN0909F

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
Sweat
End Connections
FIP x Sweat
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Stainless Steel