3/8 in. Bronze Threaded Rising Valve Stem Globe Valve
200T 3/8 in. Bronze Threaded Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron Handwheel
- All Brass Construction
- Rising Stem
- Not for potable water
- Full Port
- Graphite Packing
Specifications
- ADA Compliant:
- No
- Collection:
- 200T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-17/20 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/8 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve