DESCRIPTION

Matco-Norca IPS Rough Brass Angle Supply Stop Valve

M201AT3LF

Valve Size:

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
IPS
End Connection 2
IPS
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY