• Cart

DESCRIPTION

Matco-Norca IPS Straight Supply Stop Valve with Brass Cross Handle

M201XLF

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
End Connection 2
IPS
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Wheel Handle
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY