• Cart

DESCRIPTION

  • For horizontal mounting only
  • High quality, all brass check valves you can depend on for commercial and light industrial applications for water, oil, gas and steam
  • Non-shock
  • Valves are tested in accordance with MSS-SP-82
  • Valves feature a solid brass disc

Matco-Norca IPS Swing Check Valve

M521T

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B2.1
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Installation Type
Horizontal Mount
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-82
Material
Brass
Maximum Pressure
125 psi SWP, 200 psi WOG
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Size
1-1/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY