DESCRIPTION

Matco-Norca Meter Brass Coupling

M433T0LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass