DESCRIPTION

Matco-Norca MIP Hose Bibb in Brass

MFY692

Valve Size:

SPECIFICATIONS

Color Finish
Brass
End Connection 1
MIP
End Connection 2
Hose
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY