DESCRIPTION

  • Smooth spout doesn’t collect dirt like conventional taps with threaded outlets
  • The inner 3/8" of the discharge opening has been polished to remove casting burrs

Matco-Norca MIP Plain End Hose Bibb

MFY691LF

Valve Size:

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
MNPT
End Connection 2
MNPT
ISO Specifications
ISO 9001:2000
Material
Chrome
NSF Certified
No
Number of Handles
Single Handle
Recommended Valve Application
Water
Valve Operator
Tee Handle
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY