DESCRIPTION

Matco-Norca MNST x MIP Brass Hydrant Adapter

HAMNST

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MNST
End Connection 2
MIP
End Connections
MNST x MIP
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Brass